Motion
AR625-10
PILOT OPERATED REGULATOR
MI ITEM #01984134
MFR #AR625-10
List Price$90.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PILOT OPERATED REGULATOR
MI ITEM #01984134
MFR #AR625-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.70/each for your price

Overview

Mfr description
AR625-10 PREC REG 1" (PT)
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge

Specifications

  • Set Pressure Range
    7.30 to 120 psi
  • Maximum Set Pressure
    120 psi
  • Pressure Control Type
    Relief Valve
  • Operating Temperature Range
    -5 to 60 °C
  • Fluid Comp
    Air
  • Standards Met
    JIS
  • Proof Pressure
    217 psi
  • Overall Width
    98 mm
  • Overall Height
    155 mm
  • Max Operating Temperature
    60 °C
  • Minimum Set Pressure
    7.3 psi
  • Thread Standard
    BSPT
  • Body Size
    60
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Inlet Port Size
    1 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR-Pilot
  • Weight
    1.1 kg
  • Product Type
    Pilot Operated Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text