Motion
ARB250-00-A
Interface Regulator - 5-Way, 1/8 in
Mi Item #01984154
MFR #ARB250-00-A
Price$85.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interface Regulator - 5-Way, 1/8 in
Mi Item #01984154
MFR #ARB250-00-A

Mfr description
ARB250-00-A INTERFACE REG A SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.90/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    ARB250
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    120.4 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    5 to 60 °C
  • Pilot Type
    Internal Pilot
  • Series
    VS7
  • Set Pressure Range
    14.5 to 101.5 psi
  • Valve Series
    ARB250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)