Motion
ARB350-00-P
ARB350-00-P INTERFACE REGULATOR VS7-
Mi Item #01984161
MFR #ARB350-00-P
Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARB350-00-P INTERFACE REGULATOR VS7-
Mi Item #01984161
MFR #ARB350-00-P

Mfr description
ARB350-00-P INTERFACE REGULATOR VS7-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.20/each

Specifications

Dimensions

  • Weight
    1.83 lbs

Details

  • Accessories
    Optional bracket and pressure gauge
  • Adjuster Type
    Knob
  • Fluid Type
    Air
  • Maximum Operating Pressure
    145 psi
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    217 psi
  • Relief Function
    Relieving
  • Supply Type
    Internal Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)