Motion
ARBF3050-00-A-1

SMC CORP OF AMERICA
ARBF3050-00-A-1

ARBF3050-00-A-1 INTERFACE REGULATOR,
Mi Item #01984165
MFR #ARBF3050-00-A-1
Price$149.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARBF3050-00-A-1

ARBF3050-00-A-1 INTERFACE REGULATOR,
Mi Item #01984165
MFR #ARBF3050-00-A-1

Mfr description
ARBF3050-00-A-1 INTERFACE REGULATOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.76/each

Specifications

Dimensions

  • Weight
    1.493 lbs

Details

  • Adjuster Type
    Knob
  • Fluid Type
    Air
  • Knob Type
    Round
  • Material
    HNBR
  • Mounting Type
    Modular
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving
  • Supply Type
    Modular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)