Motion
ARBF4000-00-A-1

SMC CORP OF AMERICA
ARBF4000-00-A-1

ARBF4000-00-A-1 INT REG "P" VFS4000
Mi Item #01984168
MFR #ARBF4000-00-A-1
Price$129.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARBF4000-00-A-1

ARBF4000-00-A-1 INT REG "P" VFS4000
Mi Item #01984168
MFR #ARBF4000-00-A-1

Mfr description
ARBF4000-00-A-1 INT REG "P" VFS4000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.65/each

Specifications

Dimensions

  • Weight
    1.9783 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Built-In Relieving
  • Fluid Comp
    Compressed Air
  • Included Options
    Locking Adjustment Knob
  • Mounting Type
    Modular
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving
  • Series/System
    AR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)