Specifications
Dimensions
- Weight2.2046 lbs, 1 kg
Details
- Adjuster TypeKnob
- Backflow FunctionBuilt-In Relieving
- Included OptionsBuilt-In Backflow Mechanism, Optional Embedded Pressure Gauge
- Relief FunctionRelieving
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)