Motion
ARBY5000-00-P-2

SMC CORP OF AMERICA
ARBY5000-00-P-2

ARBY5000-00-P-2 INTERFACE REGULATOR
Mi Item #01984182
MFR #ARBY5000-00-P-2
Price$73.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARBY5000-00-P-2

ARBY5000-00-P-2 INTERFACE REGULATOR
Mi Item #01984182
MFR #ARBY5000-00-P-2

Mfr description
ARBY5000-00-P-2 INTERFACE REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.60/each

Specifications

Dimensions

  • Weight
    0.198 lbs

Details

  • Adjuster Type
    Knob
  • Fluid Type
    Compressed Air
  • Knob Type
    Round
  • Material
    HNBR
  • Mounting Type
    Manifold Mount
  • Pressure Gauge Included
    No
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving
  • Supply Type
    Modular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)