Overview
Mfr description
ARBYJ7000-00-P INTERFACE REGULATOR
Specifications
- Knob TypePush-to-Lock
- Included OptionsPressure Gauge, Mounting Bracket
- Fluid TypeAir
- Adjuster TypeKnob
- Relief FunctionRelieving
- Weight0.287 lbs
- AccessoriesPressure Gauge, Mounting Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data