Specifications
Dimensions
- Weight0.2240 lbs
Details
- Adjuster TypeKnob
- Backflow FunctionBuilt-In Relieving
- Pressure Gauge IncludedNo
- Relief FunctionRelieving
- Series/SystemVZS3000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)