Specifications
Details
- Body MaterialAluminum Die Casted
- Country of OriginJP
- Flow Direction4-Way
- Fluid CompAir
- For Use With SeriesVZ5000
- Number Of Ports4
- Operating MediumAir
- Seal MaterialMetal
- SeriesVZ
- Valve SeriesVZ5000
- Wetted Parts MaterialMetal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)