Motion
ARJ1020F-M5-04

SMC CORP OF AMERICA
ARJ1020F-M5-04

Miniature Air Regulator - M5 x 0.8
Mi Item #01984189
MFR #ARJ1020F-M5-04
Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ1020F-M5-04

Miniature Air Regulator - M5 x 0.8
Mi Item #01984189
MFR #ARJ1020F-M5-04

Mfr description
ARJ1020F-M5-04 REGULATOR, MINI PT M5
  • Miniature regulator, ARJ1020
  • Compact and lightweight (16g)
  • Low cracking pressure 0.02MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.90/each

Specifications

Dimensions

  • Overall Height
    50 mm
  • Overall Length  
    10.6 mm
  • Weight
    0.03 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    116 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Miniature Air Regulators
  • Proof Pressure
    174 psi
  • Series/System
    ARJ1020
  • Set Pressure Range
    15 to 100 psi
  • Standards Met
    JIS
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)