Motion
ARJ1020F-M5-04-1

SMC CORP OF AMERICA
ARJ1020F-M5-04-1

Miniature Air Regulator - 7 to 30 psi
MI ITEM #01984190
MFR #ARJ1020F-M5-04-1
List Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ1020F-M5-04-1

Miniature Air Regulator - 7 to 30 psi
MI ITEM #01984190
MFR #ARJ1020F-M5-04-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.90/each for your price

Overview

Mfr description
ARJ1020F-M5-04-1 REGULATOR, MINI
  • Miniature regulator, ARJ1020
  • Compact and lightweight (16g)
  • Low cracking pressure 0.02MPa
  • Standard model equipped with backflow function
  • Standard with built-in One-touch fittings

Specifications

  • Set Pressure Range
    7 to 30 psi
  • Pressure Control Type
    Relief Valve
  • Maximum Operating Pressure
    116 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Fluid Comp
    Air
  • Standards Met
    JIS
  • Proof Pressure
    174 psi
  • Overall Length
  • Overall Height
    50 mm
  • Max Operating Temperature
    60 °C
  • Port Gender
    Female
  • Series/System
    ARJ1020
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text