Motion
ARJ1020F-M5-06

SMC CORP OF AMERICA
ARJ1020F-M5-06

Miniature Air Regulator - M5 x 0.8
MI ITEM #01984191
MFR #ARJ1020F-M5-06
Your Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ1020F-M5-06

Miniature Air Regulator - M5 x 0.8
MI ITEM #01984191
MFR #ARJ1020F-M5-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.77/each(List $16.90)

Overview

Mfr description
ARJ1020F-M5-06 REGULATOR, MINI PT M5
  • Miniature regulator, ARJ1020
  • Compact and lightweight (16g)
  • Low cracking pressure 0.02MPa
  • Standard model equipped with backflow function
  • Standard with built-in One-touch fittings

Specifications

  • Set Pressure Range
    15 to 100 psi
  • Maximum Set Pressure
    101.5 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Thread Standard
    Metric
  • Outlet Port Size
    6 mm
  • Body Size
    10
  • Series/System
    ARJ1020
  • Weight
    0.04 lbs
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text