Motion
ARJ210-M5-1
Miniature Air Regulator - M5 x 0.8
Mi Item #01984193
MFR #ARJ210-M5-1
Price$27.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - M5 x 0.8
Mi Item #01984193
MFR #ARJ210-M5-1

Mfr description
ARJ210-M5-1 REGULATOR, MINI PT
  • Miniature regulator, ARJ210
  • Lightweight body made of aluminum (60g)
  • Two styles of piping connections providedfor the IN side: 1/8 male & M5 female
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.20/each

Specifications

Dimensions

  • Overall Height
    80 mm
  • Weight
    0.13 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    116 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Miniature Air Regulators
  • Proof Pressure
    174 psi
  • Series/System
    ARJ210
  • Set Pressure Range
    7 to 30 psi
  • Standards Met
    JIS
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)