Motion
ARJ210-M5BG-1

SMC CORP OF AMERICA
ARJ210-M5BG-1

Miniature Air Regulator - M5 x 0.8
MI ITEM #01984196
MFR #ARJ210-M5BG-1
List Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARJ210-M5BG-1

Miniature Air Regulator - M5 x 0.8
MI ITEM #01984196
MFR #ARJ210-M5BG-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.60/each for your price

Overview

Mfr description
ARJ210-M5BG-1 REGULATOR, MINI PT
  • Miniature regulator, ARJ210
  • Lightweight body made of aluminum (60g)
  • Two styles of piping connections providedfor the IN side: 1/8 male & M5 female
  • Options: bracket, pressure gauge

Specifications

  • Set Pressure Range
    7 to 30 psi
  • Pressure Control Type
    Relief Valve
  • Maximum Operating Pressure
    116 psi
  • Included Options
    Mounting Bracket, Pressure Gauge
  • Operating Temperature Range
    -5 to 60 °C
  • Fluid Comp
    Air
  • Standards Met
    JIS
  • Proof Pressure
    174 psi
  • Overall Height
    80 mm
  • Thread Standard
    Metric
  • Max Operating Temperature
    60 °C
  • Port Gender
    Female
  • Series/System
    ARJ210
  • Weight
    0.25 lbs
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text