Motion
ARJ210-M5G
Miniature Air Regulator - 15 to 100 psi
Mi Item #01984197
MFR #ARJ210-M5G
Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 15 to 100 psi
Mi Item #01984197
MFR #ARJ210-M5G

Mfr description
ARJ210-M5G REGULATOR, MINI PT
  • Miniature regulator, ARJ210
  • Lightweight body made of aluminum (60g)
  • Two styles of piping connections providedfor the IN side: 1/8 male & M5 female
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.25/each

Specifications

Dimensions

  • Body Size
    2
  • Weight
    0.64 lbs

Details

  • Included Options
    Pressure Gauge
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    101.5 psi
  • Product Type
    Miniature Air Regulators
  • Series/System
    ARJ210
  • Set Pressure Range
    29 to 101.5 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)