Motion
ARJM10-10
Manifold Base - For Use With ARJM10
MI ITEM #01984199
MFR #ARJM10-10
List Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Base - For Use With ARJM10
MI ITEM #01984199
MFR #ARJM10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.50/each for your price

Overview

Mfr description
ARJM10-10 MANIFOLD BASE
  • Manifold base for ARJ miniature regulator
  • Accessory/Option
  • Stations: 4, 6, 10

Specifications

  • Maximum Set Pressure
    101.5 psi
  • Body Size
    10
  • Number Of Stations
    10
  • Weight
    0.52 lbs
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text