Motion
ARJM10-4
Manifold Base - For Use With ARJM10
MI ITEM #01984200
MFR #ARJM10-4
List Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Base - For Use With ARJM10
MI ITEM #01984200
MFR #ARJM10-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.50/each for your price

Overview

Mfr description
ARJM10-4 MANIFOLD BASE
  • Manifold base for ARJ miniature regulator
  • Accessory/Option
  • Stations: 4, 6, 10

Specifications

  • Maximum Set Pressure
    101.5 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    10
  • Number Of Stations
    4
  • Series/System
    ARJM
  • Weight
    0.21 lbs
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text