Motion
ARJM10-6
ARJM10, Manifold Base for ARJ Miniature Regulator
Mi Item #01984201
MFR #ARJM10-6
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARJM10, Manifold Base for ARJ Miniature Regulator
Mi Item #01984201
MFR #ARJM10-6

Mfr description
ARJM10-6 MANIFOLD BASE
  • Manifold base for ARJ miniature regulator
  • Accessory/Option
  • Stations: 4, 6, 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Body Size
    10
  • Weight
    0.30 lbs

Details

  • Fluid Comp
    Air
  • Maximum Set Pressure
    101.5 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations
    6
  • Series/System
    ARJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)