Motion
ARM1000-1A1-01G

SMC CORP OF AMERICA
ARM1000-1A1-01G

ARM REGULATOR, MANIFOLD with 1 Station
MI ITEM #01984202
MFR #ARM1000-1A1-01G
Price$60.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-1A1-01G

ARM REGULATOR, MANIFOLD with 1 Station
MI ITEM #01984202
MFR #ARM1000-1A1-01G

Mfr description
ARM1000-1A1-01G REGULATOR, MFLD W/GA
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.85/each

Specifications

Dimensions

  • Body Size
    1000
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Size
    1
  • Weight
    110 g

Details

  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    11.77 scfm
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    101.5 psi
  • Number Of Stations  
    1
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Piping Type
    A1 (IN: Common OUT: Manifold)
  • Product Type
    Manifold Mount Air Regulators
  • Proof Pressure
    174 psi
  • Series/System
    ARM1000/2000
  • Set Pressure Range
    7.3 to 101.5 psi
  • Supply Type
    Centralized Supply
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)