Motion
ARM1000-2B1-01G

SMC CORP OF AMERICA
ARM1000-2B1-01G

Manifold Mount Air Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 7.3 to 101.5 psi
Mi Item #01984205
MFR #ARM1000-2B1-01G
Price$112.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-2B1-01G

Manifold Mount Air Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 7.3 to 101.5 psi
Mi Item #01984205
MFR #ARM1000-2B1-01G

Mfr description
ARM1000-2B1-01G REGULATOR, MFLD W/GA
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.55/each

Specifications

Dimensions

  • Body Size
    1000
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Size
    1
  • Weight
    203 g

Details

  • Air Flow
    100 lpm, 3.53 scfm
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Position
    Individual
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    100 lpm, 3.53 scfm
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    101.5 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    2
  • Outlet Port Gender
    Female
  • Outlet Port Position
    Manifold
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Piping Type
    B1 (IN: Individual OUT: Manifold)
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Yes
  • Proof Pressure
    174 psi
  • Series/System
    ARM1000/2000
  • Set Pressure Range
    7.3 to 101.5 psi
  • Supply Type
    Individual Supply
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)