Motion
ARM1000-4B1-01

SMC CORP OF AMERICA
ARM1000-4B1-01

Manifold Mount Air Regulator - Individual Supply, 7.3 to 101.5 psi
MI ITEM #01984207
MFR #ARM1000-4B1-01
List Price$152.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-4B1-01

Manifold Mount Air Regulator - Individual Supply, 7.3 to 101.5 psi
MI ITEM #01984207
MFR #ARM1000-4B1-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.75/each for your price

Overview

Mfr description
ARM1000-4B1-01 REGULATOR, MFLD
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
  • Maximum operating pressure: 0.8MPa

Specifications

  • Supply Type
    Individual Supply
  • Number Of Stations
  • Set Pressure Range
    7.3 to 101.5 psi
  • Maximum Set Pressure
    101.5 psi
  • Included Options
    With Plug
  • Proof Pressure
    174 psi
  • Maximum Operating Pressure
    116 psi
  • Body Size
    1000
  • Thread Standard
    Rc
  • Weight
    0.75 lbs
  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text