Motion
ARM1000-6B1-01G

SMC CORP OF AMERICA
ARM1000-6B1-01G

ARM REGULATOR, MANIFOLD with 6 Stations
MI ITEM #01984210
MFR #ARM1000-6B1-01G
List Price$318.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-6B1-01G

ARM REGULATOR, MANIFOLD with 6 Stations
MI ITEM #01984210
MFR #ARM1000-6B1-01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.95/each for your price

Overview

Mfr description
ARM1000-6B1-01G REGULATOR, MFLD W/GA
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
  • Maximum operating pressure: 0.8MPa

Specifications

  • Supply Type
    Individual Supply
  • Number Of Stations
  • Set Pressure Range
    7.3 to 101.5 psi
  • Maximum Set Pressure
    101.5 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Proof Pressure
    174 psi
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Size
    1/8 in
  • Body Size
    1000
  • Inlet Port Size
    1/8 in
  • Thread Standard
    Rc
  • Piping Type
    B1 (IN: Individual OUT: Manifold)
  • Size
    1
  • Series/System
    ARM1000/2000
  • Weight
    518.74 g
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought