Motion
ARM1000A
Manifold Mount Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #01984211
MFR #ARM1000A
Price$23.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #01984211
MFR #ARM1000A

Mfr description
ARM1000A REGULATOR, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.90/each

Specifications

Dimensions

  • Body Size
    1000
  • Inlet Port Size
    1/8 in
  • Size
    1
  • Weight
    57 g

Details

  • Backflow Function
    With Relieving
  • Fluid Comp
    Air
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    10.59 scfm
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Thread Type
    NPT
  • Relief Function
    Relieving
  • Series/System
    ARM1000/2000
  • Supply Type
    Centralized Supply
  • Thread Standard
    Rc(PT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)