Overview
Mfr description
ARM2500-04A-02G1 REGULATOR, MFLD W/G
- Regulator manifold, modular type
- Metric type threads
- Optimal for central pressure control
- One-touch lock system
- Maximum operating pressure: 1.0MPa
Specifications
- Supply TypeCentralized Supply
- Number Of Stations
- Included OptionsPressure Gauge
- Body Size2500
- Thread StandardRc
- Weight1.358 kg
- Product TypeManifold Mount Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data