Motion
ARM2500-A-02
ARM REGULATOR, MANIFOLD
Mi Item #01984220
MFR #ARM2500-A-02
Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
Mi Item #01984220
MFR #ARM2500-A-02

Mfr description
ARM2500-A-02 MFLD BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.90/each

Specifications

Dimensions

  • Body Size
    2500
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    320 g

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Knob Type
    Top
  • Maximum Air Flow
    26.50 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM2500/3000
  • Set Pressure Range
    7 to 100 psi
  • Supply Type
    Centralized Supply
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)