Motion
ARX20-01
Standard Air Regulator - BSPT 0.1250 Port, 7.3 to 123.3 psi
MI ITEM #01984232
MFR #ARX20-01
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.1250 Port, 7.3 to 123.3 psi
MI ITEM #01984232
MFR #ARX20-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
ARX20-01 REGULATOR

Specifications

  • Port Size
    1/8 BSPT
  • Set Pressure Range
    7.3 to 123.3 psi
  • Maximum Set Pressure
    123 psi
  • Fluid Comp
    Air
  • Thread Standard
    BSPT
  • Maximum Operating Pressure
    290 psi
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Series/System
    ARX
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.47 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text