Motion
ARX20-N02BG
Piston Type Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #01984237
MFR #ARX20-N02BG
Your Price$28.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piston Type Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #01984237
MFR #ARX20-N02BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.04/each(List $28.65)

Overview

Mfr description
ARX20-N02BG REGULATOR

Specifications

  • Set Pressure Range
    7.30 to 123 psi
  • Maximum Set Pressure
    123 psi
  • Pressure Control Type
    Relief Valve
  • Included Options
    Gauge, Mounting Bracket, Panel Mount Nut
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Standards Met
    CE, CSA/UL, EN ISO, JIS
  • Proof Pressure
    435 psi
  • Overall Width
    54 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    7.3 psi
  • Maximum Operating Pressure
    290 psi
  • Inlet Port Size
    1/4 in
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    23 °F
  • Series/System
    ARX
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.61 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text