Motion
AS1200-M3
AS Flow Control w/ M3, M5 standard Body Size
MI ITEM #01984256
MFR #AS1200-M3
List Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ M3, M5 standard Body Size
MI ITEM #01984256
MFR #AS1200-M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.90/each for your price

Overview

Mfr description
AS1200-M3 SPEED CONTROL, M3 PORTS
  • Metal body elbow style
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Meter in or meter out
  • Port sizes: M3, M5, 10-32UNF, 1/8, 1/4, 3/8, 1/2

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter Out
  • Thread Standard
    ISO
  • Operating Medium
    Fluid
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Input Port Type
    M3 x 0.5 Female ISO Threaded
  • Port Connection Type
    Threaded
  • Output Port Type
    M3 x 0.5 Female ISO Threaded
  • Body Material
    Brass
  • Overall Width
    5.5 mm
  • Overall Height
    21.5 mm
  • Flow Coefficient Cv Flow Factor Kv
    0.3 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    13 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    M3, M5 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text