Motion
AS1200W04-S23-TM5

SMC CORP OF AMERICA
AS1200W04-S23-TM5

AS1200W04-S23-TM5 SPEED CONT COX
Mi Item #01984266
MFR #AS1200W04-S23-TM5
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1200W04-S23-TM5

AS1200W04-S23-TM5 SPEED CONT COX
Mi Item #01984266
MFR #AS1200W04-S23-TM5

Mfr description
AS1200W04-S23-TM5 SPEED CONT COX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.70/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Output Port Size
    1/2 in

Details

  • Applicable Series
    AS1000
  • Material
    Brass
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Thread Type
    PT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)