Motion
AS1211FM-M5-06

SMC CORP OF AMERICA
AS1211FM-M5-06

AS-FM, Speed Controller, Low Speed, One-touch, Elbow & Universal Type, Resin Body
Mi Item #01984313
MFR #AS1211FM-M5-06
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1211FM-M5-06

AS-FM, Speed Controller, Low Speed, One-touch, Elbow & Universal Type, Resin Body
Mi Item #01984313
MFR #AS1211FM-M5-06

Mfr description
AS1211FM-M5-06 SPEED CONTROL W/FIT
  • Speed controller for low speed operation with one-touch fittings
  • Resin body
  • Body sizes: M5, 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Body Size
    M3, M5 standard
  • Male Thread Size
    M5 x 0.8
  • Output Port Size
    6 mm
  • Output Port Type
    M5 x 0.8 Female ISO Threaded
  • Overall Height
    22.9 mm
  • Overall Length
    28.6 mm
  • Overall Width
    9.6 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 (OD) mm

Details

  • Actuation
    Push Lock
  • Applicable Series
    AS1000
  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    1.5 mm²
  • Input Port Gender
    Male
  • Material
    Resin
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    ISO
  • Thread Type
    ISO Metric
  • Type
    Elbow
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)