Specifications
Dimensions
- Body SizeM3, M5 standard
- Output Port TypeM3 x 0.5 Female ISO Threaded
- Overall Height18.3 mm
- Overall Length28.6 mm
- Overall Width7.2 mm
- Tube Size4 (OD) mm
Details
- Body MaterialBrass, PBT
- Flow Coefficient Cv Flow Factor Kv0.3 mm²
- Maximum Operating Pressure+0.7 Mpa2
- MeteringMeter Out
- Minimum Operating Pressure+0.1 MPa
- Operating MediumAir
- Operating Pressure Range+0.1 to +0.7 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeUniversal
- Port Connection TypePush To Connect
- Proof Pressure+1.05 MPa
- Seal MaterialNitrile
- Standards MetJIS
- Thread StandardISO
- Valve FunctionNeedle
Overview
Mfr description
AS1301F-M3-04 SPEED CONTROL W/FITTIN
- Speed controller with one-touch fittings
- Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
- Maximum operating pressure 1MPa
- Meter in or meter out control
- Port sizes: M3, M5, U10/32, 01, 02, 03, 04
- Various tube O.D. in both metric and inch