Motion
AS1301F-U10/32-03

SMC CORP OF AMERICA
AS1301F-U10/32-03

AS Flow Control w/ M3, M5 standard Body Size
MI ITEM #01984333
MFR #AS1301F-U10/32-03
List Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1301F-U10/32-03

AS Flow Control w/ M3, M5 standard Body Size
MI ITEM #01984333
MFR #AS1301F-U10/32-03

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.35/each for your price

Overview

Mfr description
AS1301F-U10/32-03 FLOW CONTROL W/FIT
  • Speed controller with one-touch fittings
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Maximum operating pressure 1MPa
  • Meter in or meter out control
  • Port sizes: M3, M5, U10/32, 01, 02, 03, 04
  • Various tube O.D. in both metric and inch

Specifications

  • Piping Type
    Universal
  • Metering
    Meter Out
  • Thread Standard
    UNF
  • Tube Size
    5/32 (OD) in
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Output Port Type
    #10-32 Female UNF Threaded
  • Body Material
    Brass, PBT
  • Overall Width
    9.6 mm
  • Overall Height
    20.3 mm
  • Flow Coefficient Cv Flow Factor Kv
    1.5 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    28.7 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    M3, M5 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text