Specifications
Details
- Body MaterialZinc
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.05
- Proof Pressure+1.5
- Standards MetJIS
- Thread StandardBSPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)