Specifications
Dimensions
- Body Size1/8 standard
- Input Port Type1/4 Female BSPT Threaded in
- Output Port Type1/4 Female BSPT Threaded in
Details
- MeteringMeter Out
- Piping TypeElbow
- Thread StandardMeter out
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)