Motion
AS2000P-04-04

SMC CORP OF AMERICA
AS2000P-04-04

AS Flow Control w/ 1/8 standard Body Size
MI ITEM #01984353
MFR #AS2000P-04-04
List Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2000P-04-04

AS Flow Control w/ 1/8 standard Body Size
MI ITEM #01984353
MFR #AS2000P-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.15/each for your price

Overview

Mfr description
AS2000P-04-04 SPEED CONTROL
  • Can be mounted directly to one-touch fitting
  • No tools needed to mount reduces time
  • Applicable tubing: nylon, soft nylon, polyurethane
  • Meter in or meter out control types
  • Optional round lock nut

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter Out
  • Thread Standard
    Meter out
  • Tube Size
    4 (OD) mm
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Overall Width
    13.6 mm
  • Overall Height
    51.4 mm
  • Flow Coefficient Cv Flow Factor Kv
    0.2 (Controlled Flow) mm², 0.25 (Free Flow) mm²
  • Overall Length
    25.7 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    1/8 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text