Motion
AS2010P-04-04

SMC CORP OF AMERICA
AS2010P-04-04

AS2010P-04-04 SPEED CONTROL
Mi Item #01984365
MFR #AS2010P-04-04
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2010P-04-04

AS2010P-04-04 SPEED CONTROL
Mi Item #01984365
MFR #AS2010P-04-04

Mfr description
AS2010P-04-04 SPEED CONTROL
  • Can be mounted directly to one-touch fitting
  • No tools needed to mount reduces time
  • Applicable tubing: nylon, soft nylon, polyurethane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.15/each

Specifications

Dimensions

  • Input Port Size
    4 mm
  • Output Port Size
    4 mm
  • Tube Outside Diameter
    0.1575 in, 4 mm
  • Tube Size
    4 mm

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    One-touch Fitting
  • Proof Pressure
    1.5 MPa
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)