Motion
AS2200M-02
AS2*2*0M, Speed Controller, Low Speed, Metal Body
Mi Item #01984389
MFR #AS2200M-02
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS2*2*0M, Speed Controller, Low Speed, Metal Body
Mi Item #01984389
MFR #AS2200M-02

Mfr description
AS2200M-02 SPEED CONTROL, LOW SPEED
  • Speed controller with one-touch fittings
  • Body sizes: M5, 1/8, A1/4
  • Cylinder direct connected elbow style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Input Port Size
    1/4 in
  • Input Port Type
    1/4 Female BSPT Threaded in
  • Male Thread Size
    0.2500 in
  • Output Port Size
    1/4 in
  • Output Port Type
    1/4 Female BSPT Threaded in
  • Overall Height
    39.9 mm
  • Overall Width
    19.5 mm

Details

  • Actuation
    Manual
  • Body Material
    Brass, Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.6 (Controlled Flow) mm², 6.5 (Free Flow) mm²
  • Input Port Gender
    Female
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Male
  • Piping Type
    Elbow
  • Port Connection Type
    Threaded
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)