Specifications
Dimensions
- Body Size1/8, 1/4 standard
- Output Port Type1/4 Female BSPT Threaded in
- Overall Height40.3 mm
- Overall Length38.5 mm
- Overall Width19.5 mm
- Tube Size8 (OD) mm
Details
- Body MaterialBrass, Zinc
- Flow Coefficient Cv Flow Factor Kv6 mm²
- Maximum Operating Pressure+1 Mpa2
- MeteringMeter Out
- Minimum Operating Pressure+0.1 MPa
- Operating MediumAir
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeElbow
- Port Connection TypePush To Connect
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
- Thread StandardBSPT
- Valve FunctionNeedle
Overview
Mfr description
AS2201-02-F08S FLOW CNTL METAL BODY
- Speed controller with one-touch fittings
- Body sizes: M5, 01, 02, 03, 04
- Metal body elbow style
- Meter-in or meter-out control
- Port sizes: M5, 01, 02, 03, 04
- Tube O.D.: 04, 06, 08, 10, 12