Specifications
Dimensions
- Body Size1/8, 1/4 standard
- Output Port Type1/8 Female BSPT Threaded in
- Overall Height35.2 mm
- Overall Length27.5 mm
- Overall Width14.2 mm
- Tube Size4 (OD) mm
Details
- Body MaterialBrass, PBT
- Flow Coefficient Cv Flow Factor Kv0.2 (Controlled Flow) mm², 2.7 (Free Flow) mm²
- Maximum Operating Pressure+1 Mpa2
- MeteringMeter Out
- Minimum Operating Pressure+0.1 MPa
- Operating MediumAir
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeElbow
- Port Connection TypePush To Connect
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
- Thread StandardBSPT
- Valve FunctionNeedle
Overview
Mfr description
AS2201FM-01-04S FLOW CONTROL
- Speed controller for low speed operation with one-touch fittings
- Resin body
- Body sizes: M5, 1/8, 1/4
- Elbow style or universal style
- Meter in or meter out control
- Port sizes: M5, U10/32, 1/8, 1/4
- Tube sizes O.D. (mm): 3.2, 4, 6, 8, 10