Motion
AS2201F-U02-04

SMC CORP OF AMERICA
AS2201F-U02-04

SMC® AS2201F-U02-04 Pneumatic Flow Control, Piping Type: Elbow, Metering: Meter Out, Thread Standard: Uni-Thread
Mi Item #01984487
MFR #AS2201F-U02-04
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2201F-U02-04

SMC® AS2201F-U02-04 Pneumatic Flow Control, Piping Type: Elbow, Metering: Meter Out, Thread Standard: Uni-Thread
Mi Item #01984487
MFR #AS2201F-U02-04

Mfr description
AS2201F-U02-04 FLOW CTRL, UNIFIT, ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.85/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Input Port Size
    1/4 in
  • Male Thread Size
    0.2500 in
  • Output Port Size
    4 mm
  • Output Port Type
    1/4 Female Uni-Threaded in
  • Overall Height
    32.5 mm
  • Overall Length
    39.4 mm
  • Overall Width
    18.5 mm
  • Tube Outside Diameter
    0.1575 in, 4 mm
  • Tube Size
    4 mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    4 mm²
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    Uni-fit
  • Thread Type
    Uni-fit
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)