Motion
AS2211-02-F08S

SMC CORP OF AMERICA
AS2211-02-F08S

AS Flow Control w/ 1/8, 1/4 standard Body Size
MI ITEM #01984514
MFR #AS2211-02-F08S
List Price$18.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2211-02-F08S

AS Flow Control w/ 1/8, 1/4 standard Body Size
MI ITEM #01984514
MFR #AS2211-02-F08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.15/each for your price

Overview

Mfr description
AS2211-02-F08S FLOW CONTROL
  • Speed controller with one-touch fittings
  • Body sizes: M5, 01, 02, 03, 04
  • Metal body elbow style
  • Meter-in or meter-out control
  • Port sizes: M5, 01, 02, 03, 04
  • Tube O.D.: 04, 06, 08, 10, 12

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter In
  • Thread Standard
    Meter in
  • Body Size
    1/8, 1/4 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought