Motion
AS2211F-U01-10

SMC CORP OF AMERICA
AS2211F-U01-10

SMC® AS2211F-U01-10 Pneumatic Flow Control, Piping Type: Elbow, Metering: Meter In, Thread Standard: Uni-Thread
Mi Item #01984551
MFR #AS2211F-U01-10
Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2211F-U01-10

SMC® AS2211F-U01-10 Pneumatic Flow Control, Piping Type: Elbow, Metering: Meter In, Thread Standard: Uni-Thread
Mi Item #01984551
MFR #AS2211F-U01-10

Mfr description
AS2211F-U01-10 FLOW CTRL, UNIFIT, ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.90/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Input Port Size
    1/8 in
  • Male Thread Size
    0.1250 in
  • Output Port Size
    10 mm
  • Output Port Type
    1/8 Female Uni-Threaded in
  • Overall Height
    40.2 mm
  • Overall Length
    36.1 mm
  • Overall Width
    14.2 mm
  • Tube Outside Diameter
    0.3937 in, 10 mm
  • Tube Size
    10 (OD) mm

Details

  • Body Material
    Brass, PBT
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    Uni-fit
  • Thread Type
    Uni-fit
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)