Motion
AS2311F-U01-04

SMC CORP OF AMERICA
AS2311F-U01-04

AS2311F-U01-04 FLOW CONTROL W/FITTIN
Mi Item #01984619
MFR #AS2311F-U01-04
Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2311F-U01-04

AS2311F-U01-04 FLOW CONTROL W/FITTIN
Mi Item #01984619
MFR #AS2311F-U01-04

Mfr description
AS2311F-U01-04 FLOW CONTROL W/FITTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.90/each

Specifications

Dimensions

  • Body Size
    1/8, 1/4 standard
  • Tube Outside Diameter
    0.1574 in, 4 mm
  • Tube Size
    4 mm

Details

  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Universal
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    Meter in
  • Type
    Flow Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)