Motion
AS3201-03-F10S

SMC CORP OF AMERICA
AS3201-03-F10S

AS Flow Control w/ 3/8 standard Body Size
Mi Item #01984652
MFR #AS3201-03-F10S
Price$24.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS3201-03-F10S

AS Flow Control w/ 3/8 standard Body Size
Mi Item #01984652
MFR #AS3201-03-F10S

Mfr description
AS3201-03-F10S FLOW CTRL METAL BODY
  • Speed controller with one-touch fittings
  • Body sizes: M5, 01, 02, 03, 04
  • Metal body elbow style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.25/each

Specifications

Dimensions

  • Body Size
    3/8 standard

Details

  • Metering
    Meter Out
  • Piping Type
    Elbow
  • Thread Standard
    Meter out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)