Motion
AS3301F-03-06S

SMC CORP OF AMERICA
AS3301F-03-06S

SMC® AS3301F-03-06S Pneumatic Flow Control, Piping Type: Universal, Metering: Meter Out, Thread Standard: BSPT
Mi Item #01984735
MFR #AS3301F-03-06S
Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS3301F-03-06S

SMC® AS3301F-03-06S Pneumatic Flow Control, Piping Type: Universal, Metering: Meter Out, Thread Standard: BSPT
Mi Item #01984735
MFR #AS3301F-03-06S

Mfr description
AS3301F-03-06S SPEED CONTROL W/FITTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.75/each

Specifications

Dimensions

  • Body Size
    3/8 standard
  • Input Port Size
    3/8 in
  • Male Thread Size
    npt 3/8
  • Output Port Size
    6 mm
  • Output Port Type
    3/8 Female BSPT Threaded in
  • Overall Height
    38.5 mm
  • Overall Length
    45 mm
  • Overall Width
    23 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 (OD) mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    10 mm²
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)