Motion
AS4000-03
AS4000-03
Mi Item #01984774
MFR #AS4000-03
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS4000-03
Mi Item #01984774
MFR #AS4000-03

Mfr description
AS4000-03 SPEED CONTROL 3/8" PT
  • Speed controller standard in-line style
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Port sizes: M3, M5, 01, 02, 03, 04
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • Input Port Type
    3/8 Female BSPT Threaded in
  • Output Port Type
    3/8 Female BSPT Threaded in
  • Overall Height
    76.5 mm
  • Overall Length
    67.5 mm
  • Overall Width
    34 mm

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    25.5 (Controlled Flow) mm², 25.5 (Free Flow) mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.05 MPa
  • Operating Medium
    Fluid
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)