Motion
AS4200-04S
AS Flow Control w/ 1/2 standard Body Size
MI ITEM #01984790
MFR #AS4200-04S
List Price$23.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 1/2 standard Body Size
MI ITEM #01984790
MFR #AS4200-04S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.45/each for your price

Overview

Mfr description
AS4200-04-S SPEED CONTROL
  • Metal body elbow style
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Meter in or meter out
  • Port sizes: M3, M5, 10-32UNF, 1/8, 1/4, 3/8, 1/2

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter Out
  • Thread Standard
    BSPT
  • Operating Medium
    Fluid
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Input Port Type
    1/2 Female BSPT Threaded in
  • Port Connection Type
    Threaded
  • Output Port Type
    1/2 Female BSPT Threaded in
  • Body Material
    Brass
  • Overall Width
    28.5 mm
  • Overall Height
    55.6 mm
  • Flow Coefficient Cv Flow Factor Kv
    26 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    1/2 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text