Motion
AS420-02
AS**0, Speed Controller, Large Flow In-line Style
Mi Item #01984791
MFR #AS420-02
Price$21.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS**0, Speed Controller, Large Flow In-line Style
Mi Item #01984791
MFR #AS420-02

Mfr description
AS420-02 SPEED CONTROL
  • Large flow in-line style
  • Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.90/each

Specifications

Dimensions

  • Body Size
    1/2 standard
  • Input Port Size
    1/4 in
  • Input Port Type
    1/4 Female BSPT Threaded in
  • Output Port Size
    1/4 in
  • Output Port Type
    1/4 Female BSPT Threaded in
  • Overall Height
    40.8 mm
  • Overall Width
    19.5 mm

Details

  • Actuation
    Manual
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    7 mm²
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    +1 Mpa2
  • Maximum Working Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports
    2
  • Operating Medium
    Fluid
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Elbow
  • Port Connection Type
    Threaded
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)