Motion
AS420-04-56
AS420-04-56 SPEED CONTROL (SPL)
Mi Item #01984794
MFR #AS420-04-56
Price$115.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS420-04-56 SPEED CONTROL (SPL)
Mi Item #01984794
MFR #AS420-04-56

Mfr description
AS420-04-56 SPEED CONTROL (SPL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.30/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Output Port Size
    1/2 in

Details

  • Flow Rate
    6600 l/min
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Port Connection Type
    PT
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    BSPT
  • Thread Type
    PT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)